Skip Content
FILTER AIR SYNTHETIC MEDIA CABIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR SYNTHETIC MEDIA CABIN

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA4169
  • Mfr. Model # PA4169
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Height 1"
  • Includes Charcoal Impregnated Media for Odor Control
  • Item Air Filter Element
  • Length 10-5/8"
  • Description/Special Features Cabin Air Filter Element
  • Width 9-7/16"
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list