FILTER AIR PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR PANEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA4162
  • Mfr. Model # PA4162
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3138
  • Shipping Weight 1.25 lbs

Product Details

Panel air filters has a thickness of 2-3/8 inches and length is 10-27/32 inches.

Technical Specs

  • Includes Foam Pad, Attached O. Gasket
  • Height 2-3/8"
  • Width 9-27/32"
  • Length 10-27/32"
  • Item Air Filter
  • Description/Special Features Panel Air Element with Foam Pad
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list