Skip Content
FILTER AIR PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR PANEL

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9875
  • Mfr. Model # 9875
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2565
  • Shipping Weight 21.0 lbs

Product Details

Portable Filtration Panel, Couplers Hansen, Pressure 150 psi, CFM 60, People Served 5, Power Requirements 9DC/115AC, Includes CO Monitor, AC Adapter

Technical Specs

  • CFM 60
  • Includes CO Monitor, AC Adapter, Power Cord
  • Item Portable Filtration Panel
  • Standards OSHA 1910.134
  • Power Requirements 9 VDC/115 VAC
  • People Served 5
  • Pressure 150 PSI
  • Couplers Hansen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list