Skip Content
FILTER AIR OUTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR OUTER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS4676
  • Mfr. Model # RS4676
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 4.84 lbs

Product Details

Microlite element has an outside diameter of 9-9/32 inches, inside diameter is 5-5/32 one end inches and length is 17 inches.

Technical Specs

  • Height 17"
  • Item Air Filter
  • Outside Dia. 9-9/32"
  • Length 17"
  • Includes 5-5/32" One End I. Gasket
  • Width 9-9/32"
  • Description/Special Features Radial Seal Outer Air Element
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list