Skip Content
FILTER AIR MICROLITE RADIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR MICROLITE RADIAL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS4989
  • Mfr. Model # RS4989
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • Height 24-27/32"
  • Includes 8-15/16" One End I. Gasket
  • Item Air Filter
  • Outside Dia. 14-7/32"
  • Width 14-7/32"
  • Length 24-27/32"
  • Air Filter Design Radial
  • Description/Special Features Radial Seal Outer Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list