Skip Content
FILTER AIR LINE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR LINE 3/8IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL39
  • Mfr. Model # 4ZL39
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Size Intermediate
  • Item Compressed Air Filter
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 65 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 7.15"
  • Filter Media Compressed Air
  • Drain Type Manual
  • Housing Material Aluminum
  • Overall Width 2.68"
  • Pipe Size 3/8" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 3.5 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list