Skip Content
FILTER,AIR LINE,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER,AIR LINE,3/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL47
  • Mfr. Model # 4ZL47
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Compressed Air Filter
  • Size Standard
  • Bowl Material Metal with Sight Gauge
  • Max. Temp. 175 Degrees F
  • Max. Flow 112 cfm
  • Drain Type Manual
  • Filter Media Compressed Air
  • Overall Height 7.95"
  • Housing Material Aluminum
  • Overall Width 3.15"
  • Pipe Size 3/8" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 7 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list