FILTER-AIR LINE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER-AIR LINE 3/4IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35451-410
  • Mfr. Model # F35451-410
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Technical Specs

  • Includes -
  • Item Compressed Air Filter
  • For Use With -
  • Drain Type Manual
  • Filter Media Metal
  • Size Heavy-Duty
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 288 cfm
  • Max. Temp. 175 Degrees F
  • Housing Material Aluminum
  • Overall Height 9.93"
  • Overall Width 3.86"
  • Pipe Size 3/4" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 5.3 oz.
  • Filter Rating 5 micron
  • Drain Port Size Push Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list