FILTER-AIR LINE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER-AIR LINE 1IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35461-410
  • Mfr. Model # F35461-410
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Size Heavy-Duty
  • Drain Type Manual
  • Item Compressed Air Filter
  • Filter Media Metal
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 353 cfm
  • Max. Temp. 175 Degrees F
  • Housing Material Aluminum
  • Overall Width 3.86"
  • Overall Height 9.93"
  • Pipe Size 1" NPT
  • Bowl Size 5.3 oz.
  • Max. Pressure 250 PSI
  • Filter Rating 5 micron
  • Drain Port Size Push Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list