FILTER AIR LINE 1IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR LINE 1IN NPT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC600116
  • Mfr. Model # 600116
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2807
  • Shipping Weight 5.5 lbs

Product Details

General purpose air line filter made of die-cast zinc construction with stainless steel strainer and renewalbe brass seat. Metal bowl with sight glass. Maximum supply pressure 250 PSI (17 bar). Maximum temperature 150 degree F (65 degree C). Note: Automatic drain filter also available, item no. LNC600301. Maximum supply pressure 175 PSI (12 bar).

Technical Specs

  • Item Filter
  • Bowl Material Metal
  • Max. Temp. 150 Degrees F
  • Filter Media Porus Bronze
  • Overall Width 4-7/8"
  • Overall Height 8-3/4"
  • Pipe Size 1"
  • Max. Pressure 300 PSI
  • Filter Rating 40 Microns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list