Skip Content
FILTER,AIR LINE,1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER,AIR LINE,1/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL07
  • Mfr. Model # 4ZL07
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Compressed Air Filter
  • Drain Type Manual
  • Size Miniature
  • Bowl Material Polycarbonate
  • Max. Flow 20 cfm
  • Max. Temp. 125 Degrees F
  • Housing Material Zinc
  • Overall Height 4.25"
  • Filter Media Compressed Air
  • Pipe Size 1/8" NPT
  • Overall Width 1.63"
  • Max. Pressure 150 PSI
  • Bowl Size 1 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list