Skip Content
FILTER AIR LINE 1.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR LINE 1.5 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL11
  • Mfr. Model # 4ZL11
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Size Heavy-Duty
  • Item Compressed Air Filter
  • Drain Type Patented 1/4 Turn
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 425 cfm
  • Max. Temp. 175 Degrees F
  • Filter Media Compressed Air
  • Overall Height 11.88"
  • Housing Material Aluminum
  • Overall Width 4.75"
  • Pipe Size 1-1/2" NPT
  • Bowl Size 32 oz.
  • Max. Pressure 250 PSI
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list