FILTER,AIR LINE,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER,AIR LINE,1/4 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL28
  • Mfr. Model # 4ZL28
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Compressed Air Filter
  • Drain Type Patented 1/4 Turn
  • Size Compact
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 55 cfm
  • Max. Temp. 125 Degrees F
  • Filter Media Compressed Air
  • Housing Material Zinc
  • Overall Height 6.58"
  • Overall Width 1.95"
  • Bowl Size 2.2 oz.
  • Max. Pressure 150 PSI
  • Pipe Size 1/4" NPT
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list