Skip Content
FILTER AIR INNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR INNER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS5329
  • Mfr. Model # RS5329
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes 3-5/8" One End I. Gasket
  • Height 15-31/32"
  • Item Air Filter
  • Length 16-1/8"
  • Width 4-5/32"
  • Outside Dia. 4-25/32", Flange 7-1/4"
  • Description/Special Features Radial Seal Inner Air Element
  • Air Filter Design Radial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list