FILTER AIR HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR HEAVY DUTY

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCA9499
  • Mfr. Model # CA9499
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.35 lbs

Technical Specs

  • Item Disposable Air Filter Housing
  • Width 10.92"
  • Outside Dia. 10.92"
  • Length 19.63"
  • Height 19.625"
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list