!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
OUTER AIR FILTER, HEAVY DUTY/RADIAL, 16.52 X 10 X 9.06 IN

OUTER AIR FILTER, HEAVY DUTY/RADIAL, 16.52 X 10 X 9.06 IN

FRAM

OUTER AIR FILTER, HEAVY DUTY/RADIAL, 16.52 X 10 X 9.06 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTER AIR FILTER, HEAVY DUTY/RADIAL, 16.52 X 10 X 9.06 IN

OUTER AIR FILTER, HEAVY DUTY/RADIAL, 16.52 X 10 X 9.06 IN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCA2512
  • Mfr. Model # CA2512
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs
Suggested Replacement Product
FILTER ELEMENT AIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.53 / EACH

EHC: EHC :

Product Details

Avoid engine damage with this radial air filter with a metal end. This heavy duty air filter measures 16.52 x 10 x 9.06 inches and can improve your vehicle's engine performance, airflow, and horsepower while increasing fuel efficiency and reducing emissions.

Technical Specs

  • Item Radial Seal Outer Air Filter
  • Width 10"
  • Outside Dia. 9.06"
  • Air Filter Design Radial
  • Length 16.52"
  • Description/Special Features A Clean Air Filter can Lead to Improved Air Flow and Prevents Dirt and Dust From Entering the Engine. Remember to Change Your Air Filter Every 12,000 Miles. A New Air Filter can Lead to Increased Airflow, Horsepower, and Improve Overall Engine Performance.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list