!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
AIR FILTER HOUSING, DISPOSABLE/RADIAL, 14 1/2 X 11 X 11 IN

AIR FILTER HOUSING, DISPOSABLE/RADIAL, 14 1/2 X 11 X 11 IN

FRAM

AIR FILTER HOUSING, DISPOSABLE/RADIAL, 14 1/2 X 11 X 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER HOUSING, DISPOSABLE/RADIAL, 14 1/2 X 11 X 11 IN

AIR FILTER HOUSING, DISPOSABLE/RADIAL, 14 1/2 X 11 X 11 IN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCA10987
  • Mfr. Model # CA10987
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs
Suggested Replacement Product
AIR FILTER ELEMENT,ELEMENT,14-29/32"L

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.64 / EACH

EHC: EHC :

Product Details

Replace your old air filter with this new one to prevent increased gas consumption and oil contamination. By filtering harmful debris from your engine, you can improve engine performance, airflow, and horsepower. Measuring 14.5 x 11 x 11 inches, this radial air filter element is disposable.

Technical Specs

  • Item Disposable Air Filter Housing
  • Width 11.00"
  • Outside Dia. 11"
  • Air Filter Design Radial
  • Length 14-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list