Skip Content
FILTER AIR HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR HEAVY DUTY

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCA10031
  • Mfr. Model # CA10031
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Item Air Filter
  • Length 23"
  • Outside Dia. 11.74"
  • Width 11.74"
  • Description/Special Features A Clean Air Filter can Lead to Improved Air Flow and Prevents Dirt and Dust From Entering the Engine. Remember to Change Your Air Filter Every 12,000 Miles. A New Air Filter can Lead to Increased Airflow, Horsepower, and Improve Overall Engine Performance.
  • Height 23"
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list