Skip Content
FILTER AIR EXT PLEAT 25X29 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 25X29 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10473
  • Mfr. Model # 10473
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 23.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 25 H x 29 W x 4 D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 28-3/8"
  • Max. Temp. 150 Degrees F
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Item Pleated Air Filter
  • MERV 10
  • Standards ASHRAE 52.2-2007
  • Nominal Height 25"
  • Nominal Depth 4"
  • Nominal Width 29"
  • Actual Depth 3-5/8"
  • Actual Height 24-3/8"
  • Final Recommended Resistance 1 in. wg
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.17 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .11 in. wg
  • Media Area 38.6 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list