FILTER AIR EXT PLEAT 25X25 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 25X25 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10450
  • Mfr. Model # 10450
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 14.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 25 H x 25 W x 1 D.

Technical Specs

  • Pleats per Linear Feet 16
  • Actual Width 24-3/4"
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • MERV 10
  • Nominal Width 25"
  • Standards ASHRAE 52.2-2007
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Actual Height 24-3/4"
  • Nominal Height 25"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.30 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .15 in. wg
  • Media Area 10.3 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list