FILTER AIR EXT PLEAT 24X24X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 24X24X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10472
  • Mfr. Model # 10472
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 14.5 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 24 H x 24 W x 4 D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 23-3/8"
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 10
  • Standards ASHRAE 52.2-2007
  • Nominal Height 24"
  • Nominal Depth 4"
  • Actual Depth 3-5/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Nominal Width 24"
  • Final Recommended Resistance 1 in. wg
  • Actual Height 23-3/8"
  • High Initial Resistance 0.17 in. wg
  • Medium Velocity 375 fpm
  • High Velocity 500 fpm
  • Med. Initial Resistance .11 in. wg
  • Media Area 30.6 sq. ft.
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list