FILTER AIR EXT PLEAT 24X24IN 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 24X24IN 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10400
  • Mfr. Model # 10400
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.17 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 24H x 24W x 4D.

Technical Specs

  • Pleats per Linear Feet 9"
  • Actual Width 23-3/8"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 7
  • Standards ASHRAE
  • Nominal Width 24"
  • Nominal Height 24"
  • Nominal Depth 4"
  • Actual Depth 3-5/8"
  • Final Recommended Resistance 1.0 W.g.
  • Actual Height 23-3/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.39 W.g.
  • Media Area 23.0 sq. ft.
  • Medium Velocity 500 m/Sec.
  • Med. Initial Resistance 0.25 W.g.
  • High Velocity 625 msec.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list