FILTER AIR EXT PLEAT 20X25IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 20X25IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10376
  • Mfr. Model # 10376
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 8.73 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 20H x 25W x 1D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 24-1/2"
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • Frame Type Moisture Resistant Frame
  • Standards ASHRAE
  • MERV 7
  • Nominal Depth 1"
  • Nominal Width 25"
  • Nominal Height 20"
  • Actual Height 19-1/2"
  • Final Recommended Resistance 1.0 W.g.
  • Actual Depth 3/4"
  • High Initial Resistance 0.40 W.g.
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Velocity 500 msec.
  • Med. Initial Resistance 0.30 W.g.
  • Medium Velocity 375 m/Sec.
  • Frame Included Yes
  • Media Area 6.2 sq. ft.
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list