Skip Content
FILTER AIR EXT PLEAT 20X25 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 20X25 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10399
  • Mfr. Model # 10399
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 14.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 20H x 25W x 4D.

Technical Specs

  • Pleats per Linear Feet 9"
  • Actual Width 24-3/8"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE
  • MERV 7
  • Nominal Width 25"
  • Nominal Height 20"
  • Nominal Depth 4"
  • Actual Height 19-3/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Actual Depth 3-5/8"
  • Final Recommended Resistance 1.0 W.g.
  • High Velocity 625 msec.
  • High Initial Resistance 0.39 W.g.
  • Med. Initial Resistance 0.25 W.g.
  • Media Area 19.9 sq. ft.
  • Medium Velocity 500 m/Sec.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list