Skip Content
FILTER AIR EXT PLEAT 20X20X2 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 20X20X2 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10460
  • Mfr. Model # 10460
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.6 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 20 H x 20 W x 2 D.

Technical Specs

  • Pleats per Linear Feet 15
  • Actual Width 19-1/2"
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • MERV 10
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • Standards ASHRAE 52.2-2007
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Actual Depth 1-3/4"
  • Actual Height 19-1/2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1 in. wg
  • Med. Initial Resistance .11 in. wg
  • High Velocity 500 fpm
  • High Initial Resistance 0.17 in. wg
  • Media Area 12.9 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list