Skip Content
FILTER AIR EXT PLEAT 20X20 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 20X20 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10397
  • Mfr. Model # 10397
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 20H x 20W x 4D.

Technical Specs

  • Actual Width 19-3/8"
  • Pleats per Linear Feet 9"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • Standards ASHRAE
  • Max. Temp. 150 Degrees F
  • MERV 7
  • Nominal Height 20"
  • Nominal Depth 4"
  • Nominal Width 20"
  • Actual Depth 3-5/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Actual Height 19-3/8"
  • Final Recommended Resistance 1.0 W.g.
  • High Velocity 625 msec.
  • Med. Initial Resistance 0.25 W.g.
  • High Initial Resistance 0.39 W.g.
  • Media Area 16.0 sq. ft.
  • Frame Included Yes
  • Medium Velocity 500 m/Sec.
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list