Skip Content
FILTER AIR EXT PLEAT 18X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 18X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10415
  • Mfr. Model # 10415
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 18H x 24W x 1D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 23-3/8"
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 8
  • Standards ASHRAE 52.2-2007
  • Nominal Height 18"
  • Nominal Width 24"
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Actual Height 17-3/8"
  • Final Recommended Resistance 1 in. wg
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.38 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .18 in. wg
  • Medium Velocity 375 fpm
  • Media Area 5.4 sq. ft.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list