Skip Content
FILTER AIR EXT PLEAT 18X22 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 18X22 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10487
  • Mfr. Model # 10487
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 18 H x 22 W x 1 D.

Technical Specs

  • Actual Width 21-3/4"
  • Pleats per Linear Feet 16
  • Frame Type Moisture Resistant Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 8
  • Standards ASHRAE 52.2
  • Nominal Height 18"
  • Nominal Depth 1"
  • Nominal Width 22"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Actual Height 17-3/4"
  • Final Recommended Resistance 1 in. wg
  • Actual Depth 3/4"
  • High Initial Resistance 0.30 in. wg
  • Med. Initial Resistance .23 in. wg
  • Media Area 6.7 sq. ft.
  • High Velocity 500 fpm
  • Frame Included Yes
  • Medium Velocity 375 fpm
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list