FILTER AIR EXT PLEAT 18X22 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 18X22 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10414
  • Mfr. Model # 10414
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 18H x 22W x 1D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 21-3/4"
  • Item Pleated Air Filter
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Max. Temp. 150 Degrees F
  • MERV 8
  • Standards ASHRAE 52.2-2007
  • Nominal Depth 1"
  • Nominal Height 18"
  • Nominal Width 22"
  • Actual Depth 3/4"
  • Actual Height 17-3/4"
  • High Initial Resistance 0.38 in. wg
  • Final Recommended Resistance 1 in. wg
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Velocity 500 fpm
  • Med. Initial Resistance .18 in. wg
  • Frame Included Yes
  • Media Area 5.0 sq. ft.
  • Medium Velocity 375 fpm
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list