Skip Content
FILTER AIR EXT PLEAT 16X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 16X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10385
  • Mfr. Model # 10385
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 9.92 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 16H x 24W x 2D.

Technical Specs

  • Pleats per Linear Feet 10
  • Actual Width 23-3/8"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 7
  • Standards ASHRAE
  • Nominal Height 16"
  • Nominal Width 24"
  • Actual Depth 1-3/4"
  • Nominal Depth 2"
  • Actual Height 15-3/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1.0 W.g.
  • High Velocity 500 msec.
  • High Initial Resistance 0.26 W.g.
  • Med. Initial Resistance 0.16 W.g.
  • Medium Velocity 375 m/Sec.
  • Media Area 8.1 sq. ft.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list