FILTER AIR EXT PLEAT 16X20 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 16X20 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10394
  • Mfr. Model # 10394
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 10.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 16H x 20W x 4D.

Technical Specs

  • Pleats per Linear Feet 9"
  • Actual Width 19-3/8"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 7
  • Standards ASHRAE
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 4"
  • Actual Depth 3-5/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Actual Height 15-3/8"
  • Final Recommended Resistance 1.0 W.g.
  • High Initial Resistance 0.39 W.g.
  • Med. Initial Resistance 0.25 W.g.
  • High Velocity 625 msec.
  • Medium Velocity 500 m/Sec.
  • Media Area 12.8 sq. ft.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list