FILTER AIR EXT PLEAT 16X16 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 16X16 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10483
  • Mfr. Model # 10483
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 10.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 16 H x 16 W x 1 D.

Technical Specs

  • Pleats per Linear Feet 16
  • Actual Width 15-3/4"
  • Frame Type Moisture Resistant Frame
  • MERV 8
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • Nominal Height 16"
  • Nominal Width 16"
  • Nominal Depth 1"
  • Actual Depth 3/4"
  • Actual Height 15-3/4"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.30 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .23 in. wg
  • Media Area 4.3 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list