Skip Content
FILTER AIR EXT PLEAT 15X25 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 15X25 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10482
  • Mfr. Model # 10482
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 10.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 15 H x 25 W x 1 D.

Technical Specs

  • Pleats per Linear Feet 16
  • Actual Width 24-1/2"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • MERV 8
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • Nominal Height 15"
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Nominal Width 25"
  • Actual Height 14-1/2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.30 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .23 in. wg
  • Media Area 6.2 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list