Skip Content
FILTER AIR EXT PLEAT 15X20 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 15X20 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10455
  • Mfr. Model # 10455
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 10.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 15 H x 20 W x 2 D.

Technical Specs

  • Pleats per Linear Feet 15
  • Actual Width 19-1/2"
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Item Pleated Air Filter
  • MERV 10
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2-2007
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Actual Depth 1-3/4"
  • Actual Height 14-1/2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.17 in. wg
  • Med. Initial Resistance .11 in. wg
  • High Velocity 500 fpm
  • Final Recommended Resistance 1 in. wg
  • Media Area 9.8 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list