FILTER AIR EXT PLEAT 15X20 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 15X20 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10371
  • Mfr. Model # 10371
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 6.13 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 15H x 20W x 1D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 19-1/2"
  • Frame Type Moisture Resistant Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 7
  • Standards ASHRAE
  • Nominal Height 15"
  • Nominal Width 20"
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Actual Height 14-1/2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Velocity 500 msec.
  • Final Recommended Resistance 1.0 W.g.
  • High Initial Resistance 0.40 W.g.
  • Frame Included Yes
  • Med. Initial Resistance 0.30 W.g.
  • Medium Velocity 375 m/Sec.
  • Media Area 3.7 sq. ft.
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list