!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ANTIMICROBIAL PLEATED AIR FILTER, 25X14X1 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 25X14X1 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC

AEROSTAR

ANTIMICROBIAL PLEATED AIR FILTER, 25X14X1 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROBIAL PLEATED AIR FILTER, 25X14X1 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 25X14X1 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG10370
  • Mfr. Model # 10370
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2863
  • Shipping Weight 5.31 lbs
Suggested Replacement Product
PLEATED AIR FILTER,14X25,WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.16 / EACH

EHC: EHC :

Product Details

This antimicrobial panel-style pleated air filter has a nominal size of 25 width x 14 height x 1 inch depth. The MERV 8 filter with standard capacity has an efficiency of up to 20% and meets the ASHRAE 52.2, UL 900, and ULC-S111-07 standards. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 200 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 8
  • Filter Efficiency - Air Filters Less Than20%
  • Media Material Synthetic
  • Common Applications Antimicrobial
  • Media Area 4.4 sq ft
  • Filters Out Airborne Irritants
  • Initial Resistance @ 300 fpm 0.14 in wg
  • Max. Temp. 200 Degrees F
  • Nominal Width 25 in
  • Actual Filter Size 13 1/2 in x 24 1/2 in x 3/4 in
  • Actual Width 24 1/2 in
  • Standards ASHRAE 52.2: UL 900: ULC-S111-07
  • Style - Air Filters Panel
  • Nominal Filter Size 14x25x1
  • Air Filter Capacity Standard Capacity
  • Frame or Header Material Beverage Board
  • Media Colour White
  • Pleats per Linear Foot 12 in
  • Air Flow @ 300 fpm 725 cfm
  • Final Recommended Resistance 1 in wg
  • Nominal Height 14 in
  • Nominal Depth 1 in
  • Actual Height 13 1/2 in
  • Actual Depth 3/4 in
  • Item Pleated Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list