FILTER AIR EXT PLEAT 14X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 14X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10408
  • Mfr. Model # 10408
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 7.8 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 14H x 24W x 1D.

Technical Specs

  • Pleats per Linear Feet 12"
  • Actual Width 23-3/8"
  • Item Pleated Air Filter
  • Frame Type Moisture Resistant Frame
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE
  • MERV 7
  • Nominal Width 24"
  • Nominal Height 14"
  • Nominal Depth 1"
  • Actual Depth 3/4"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Actual Height 13-3/8"
  • High Initial Resistance 0.40 W.g.
  • Final Recommended Resistance 1.0 W.g.
  • Media Area 4.2 sq. ft.
  • Med. Initial Resistance 0.25 W.g.
  • High Velocity 500 msec.
  • Medium Velocity 375 m/Sec.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list