Skip Content
FILTER AIR EXT PLEAT 14X20IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 14X20IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10381
  • Mfr. Model # 10381
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 10.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 14H x 20W x 2D.

Technical Specs

  • Actual Width 19-1/2"
  • Pleats per Linear Feet 10
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • MERV 7
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE
  • Nominal Width 20"
  • Nominal Height 14"
  • Nominal Depth 2"
  • Actual Depth 1-3/4"
  • Actual Height 13-1/2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.26 W.g.
  • Final Recommended Resistance 1.0 W.g.
  • High Velocity 500 msec.
  • Med. Initial Resistance 0.16 W.g.
  • Frame Included Yes
  • Medium Velocity 375 m/Sec.
  • Media Area 6.2 sq. ft.
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list