FILTER AIR EXT PLEAT 14X20IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 14X20IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10369
  • Mfr. Model # 10369
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 6.02 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 14H x 20W x 1D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 19-1/2"
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 7
  • Standards ASHRAE
  • Nominal Height 14"
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Nominal Width 20"
  • Final Recommended Resistance 1.0 W.g.
  • Actual Height 13-1/2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.40 W.g.
  • High Velocity 500 msec.
  • Media Area 3.5 sq. ft.
  • Med. Initial Resistance 0.30 W.g.
  • Frame Included Yes
  • Medium Velocity 375 m/Sec.
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list