Skip Content
FILTER AIR EXT PLEAT 12X25 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 12X25 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10368
  • Mfr. Model # 10368
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 11.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 12H x 25W x 1D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 24-3/4"
  • Item Pleated Air Filter
  • Frame Type Moisture Resistant Frame
  • Max. Temp. 150 Degrees F
  • MERV 7
  • Standards ASHRAE
  • Nominal Width 25"
  • Nominal Height 12"
  • Nominal Depth 1"
  • Actual Depth 3/4"
  • Actual Height 11-3/4"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1.0 W.g.
  • High Initial Resistance 0.40 W.g.
  • Med. Initial Resistance 0.30 W.g.
  • High Velocity 500 msec.
  • Media Area 3.7 sq. ft.
  • Medium Velocity 375 m/Sec.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list