FILTER AIR EXT PLEAT 12X24X2 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR EXT PLEAT 12X24X2 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10452
  • Mfr. Model # 10452
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 9.56 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 12 H x 24 W x 2 D.

Technical Specs

  • Actual Width 23-3/8"
  • Pleats per Linear Feet 15
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Item Pleated Air Filter
  • MERV 10
  • Max. Temp. 150 Degrees F
  • Nominal Height 12"
  • Standards ASHRAE 52.2-2007
  • Nominal Width 24"
  • Nominal Depth 2"
  • Actual Depth 1-3/4"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.17 in. wg
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • Actual Height 11-3/8"
  • Media Area 9.3 sq. ft.
  • Med. Initial Resistance .11 in. wg
  • Frame Included Yes
  • Medium Velocity 375 fpm
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list