Skip Content
FILTER AIR EXT PLEAT 12X24 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 12X24 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10465
  • Mfr. Model # 10465
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 15.0 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 12 H x 24 W x 4 D.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 23-3/8"
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • MERV 10
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • Nominal Height 12"
  • Standards ASHRAE 52.2-2007
  • Nominal Depth 4"
  • Nominal Width 24"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Actual Depth 3-5/8"
  • Actual Height 11-3/8"
  • High Initial Resistance 0.17 in. wg
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .11 in. wg
  • Frame Included Yes
  • Media Area 15.3 sq. ft.
  • Medium Velocity 375 fpm
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list