Skip Content
FILTER AIR EXT PLEAT 12X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 12X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10439
  • Mfr. Model # 10439
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 5.77 lbs

Product Details

High capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nominal size (in.): 12 H x 24 W x 1 D.

Technical Specs

  • Actual Width 23-3/8"
  • Pleats per Linear Feet 16
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 10
  • Nominal Width 24"
  • Nominal Height 12"
  • Standards ASHRAE 52.2-2007
  • Nominal Depth 1"
  • Actual Depth 3/4"
  • Actual Height 11-3/8"
  • Final Recommended Resistance 1 in. wg
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Velocity 500 fpm
  • High Initial Resistance 0.30 in. wg
  • Med. Initial Resistance .15 in. wg
  • Medium Velocity 375 fpm
  • Media Area 4.8 sq. ft.
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list