Skip Content
FILTER AIR EXT PLEAT 12X20 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 12X20 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10419
  • Mfr. Model # 10419
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 12H x 20W x 2D.

Technical Specs

  • Pleats per Linear Feet 10
  • Actual Width 19-3/4"
  • Item Pleated Air Filter
  • Frame Type Heavy-Duty, Moisture Resistant Die-cut Frame
  • Max. Temp. 150 Degrees F
  • MERV 8
  • Standards ASHRAE 52.2-2007
  • Nominal Width 20"
  • Nominal Height 12"
  • Actual Height 11-3/4"
  • Actual Depth 1-3/4"
  • Nominal Depth 2"
  • Avg. Atmospheric Efficiency 25% - 30%
  • High Initial Resistance 0.19 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .13 in. wg
  • Final Recommended Resistance 1 in. wg
  • Media Area 5.2 sq. ft.
  • Frame Included Yes
  • Medium Velocity 375 fpm
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list