Skip Content
FILTER AIR EXT PLEAT 12X12IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 12X12IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10365
  • Mfr. Model # 10365
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 3.32 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 12H x 12W x 1D.

Technical Specs

  • Actual Width 11-3/4"
  • Pleats per Linear Feet 12
  • Frame Type Moisture Resistant Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 7
  • Standards ASHRAE
  • Nominal Width 12"
  • Actual Height 11-3/4"
  • Nominal Depth 1"
  • Nominal Height 12"
  • Final Recommended Resistance 1.0 W.g.
  • Actual Depth 3/4"
  • High Velocity 500 msec.
  • High Initial Resistance 0.40 W.g.
  • Avg. Atmospheric Efficiency 25% - 30%
  • Med. Initial Resistance 0.30 W.g.
  • Media Area 1.8 sq. ft.
  • Medium Velocity 375 m/Sec.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list