Skip Content
FILTER AIR EXT PLEAT 10X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR EXT PLEAT 10X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10405
  • Mfr. Model # 10405
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 8.0 lbs

Product Details

Standard capacity pleated air filter. Pleated filter pack is enclosed in a heavy-duty, moisture resistant die cut frame, pleated media is non-woven, 100% synthetic media, reinforced with galvanized expanded metal. Nom. size (in.): 10H x 24W x 1D.

Technical Specs

  • Pleats per Linear Feet 12"
  • Actual Width 23-3/8"
  • Max. Temp. 150 Degrees F
  • Frame Type Moisture Resistant Frame
  • Item Pleated Air Filter
  • MERV 7
  • Standards ASHRAE
  • Nominal Height 10"
  • Nominal Depth 1"
  • Actual Depth 3/4"
  • Nominal Width 24"
  • Actual Height 9-3/8"
  • Avg. Atmospheric Efficiency 25% - 30%
  • Final Recommended Resistance 1.0 W.g.
  • High Initial Resistance 0.40 W.g.
  • High Velocity 500 msec.
  • Med. Initial Resistance 0.25 W.g.
  • Media Area 3.0 sq. ft.
  • Medium Velocity 375 m/Sec.
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list