FILTER AIR CIRC ANTIMICROBIAL 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR CIRC ANTIMICROBIAL 2PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN90338-08
  • Mfr. Model # 90338-08
  • UNSPSC # 40161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height (In.) 1
  • Outside Dia. (In.) 16
  • For Use With DTN10330-08, DTN10331-08, DTN10332-08
  • Finish Yellow
  • Construction Material Polyester, Antimicobial Treated
  • Includes (2) Filters
  • Application Traps Airborne Particles to Provide Filtered Air for Work Environment
  • Item Air Circulation Filter
  • Type Accessory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list