FILTER AIR CHANNEL FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR CHANNEL FLOW

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNCA4999
  • Mfr. Model # CA4999
  • UNSPSC # 20142801
  • CATALOGUE PAGE # 3127
  • Shipping Weight 5.5 lbs

Product Details

Lightweight, compact design provides easy installation in less space. Straight through air flow with improved engine protection. Flat corrugated media eliminates need for center tube and wrapper used in traditional air filters.

Technical Specs

  • Height 9-5/16"
  • Item Air Filter
  • Includes Attached A. Gasket
  • Length 9-5/16"
  • Width 7-31/32"
  • Outside Dia. 7-31/32" - 12-3/32"
  • Description/Special Features Channel Flow Air Element
  • Air Filter Design Element Only, Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list