Skip Content
FILTER AIR 24IN X24IN X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR 24IN X24IN X12IN

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19578
  • Mfr. Model # 19578
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Cartridge Filter
  • MERV 14
  • Air Flow 500 fpm
  • Max. Temp. 500 Degrees F
  • Standards Ul Classified
  • Frame/Header Material Galvanized Steel
  • Header Single
  • Nominal Height 24"
  • Nominal Width 24"
  • Final Recommended Resistance 1.50" WC
  • Nominal Depth 12"
  • Filter Efficiency 95%
  • Header Size 13/16"
  • Initial Resistance 0.65" WC
  • Media Area 120 sq. ft.
  • Max. Air Flow 625 fpm
  • Nominal Filter Size 24x24x12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List