FILTER,9 IN. W,11 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER,9 IN. W,11 IN. H

EXTRACT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YFU5
  • Mfr. Model # 2YFU5
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Technical Specs

  • For Use With Mfr. No. S-981-2B, SP-981-2B
  • Item Air Cleaning Filter
  • Standards ASHRAE 52 Test Method, UL and CE Listed
  • Includes Polyester Pre-Filter, Top Cover and Hardware
  • MERV 14
  • Nominal Height 11"
  • Nominal Width 9"
  • Filter Efficiency 0.95
  • Media Area 29 sq. ft.
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list